Beli mccb breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  2. ABB Under Voltage Release for High Performance Circuit Breaker
    Mulai

    Rp1.799.900

    ABB Under Voltage Release for High Performance Circuit Breaker
    atribut:
    • Dimension Diagram: 2CCC413003C0201
    • Size: 1 module
    • Number of Contacts CO: 0
    • Number of Contacts NC: 0
    • Number of Contacts NO: 0
    • Frequency (Hz): 50/60
    • Product Height (mm): 95
    • Product Length (mm): 82.5
    • Product Width (mm): 27
  3. ABB Auxiliary Contact for High Performance Circuit Breaker
    Mulai

    Rp469.900

    ABB Auxiliary Contact for High Performance Circuit Breaker
    atribut:
    • Mounting Type: DIN-Rail
    • Number of Contacts CO: 2
    • Product Length (mm): 9
    • Product Height (mm): 95
    • Dimension Diagram: 2CCC413003C0201
    • Product Width (mm): 9
  4. Schneider Electric Moulded Case Circuit Breaker GoPact 400 (MCCB)
    Mulai

    Rp8.199.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 400 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 400A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 250A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (175A-250A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (3000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 3.5 kg. GoPact MCCB 400 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  5. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp1.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  6. Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)
    Mulai

    Rp379.900

    Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)
    atribut:
    • Poles: 3P
    • Rated Operational Voltage (V): 220/230/240, 380/400/415
    • Acc Code: 00: No
    • Certifications: CCC, CE, KEMA
    • Compliant standard: IEC60947-2
  7. Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    Mulai

    Rp899.900

    Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  8. Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Deskripsi:
    - Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
  9. Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Mulai

    Rp13.999.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 800A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 500A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (350A-500A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (6000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 6.9 kg. GoPact MCCB 800 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  10. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  11. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  12. ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    Mulai

    Rp569.900

    ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)
    Deskripsi:
    S804PV-SP5 High Performance MCBThe S804PV-SP5 is a 4-pole High Performance Circuit breaker for photovoltaics (DC), with cage terminal and a rated current of 5 A. It is a current limiting device with a maximum breaking capacity of 5kA at 1500V. It can be used for voltages up to 1500V DC.
  13. ABB Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    ABB Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 2
  14. ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)
    Mulai

    Rp589.900

    ABB Residual Current Circuit Breakers with Overcurrent Protection (Pemutus Sirkuit/RCCB)
    Deskripsi:
    DS201 L C6 AC30 Residual Current Circuit Breaker with Overcurrent ProtectionThe DS201 series is a 1P+N RCBO in two-modules width for the protection of end user single-phase circuits against overload and short-circuit currents; protection against the effects of sinusoidal alternating earth fault currents; protection against indirect contacts and additional protection against direct contacts (with sensitivity = 30 mA).
  15. monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    Mulai

    Rp28.900

    monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    atribut:
    • Material: HSS
    • Type: M2
  16. BOSCH Chisel for Breaker Hex 28mm
    Mulai

    Rp549.900

    BOSCH Chisel for Breaker Hex 28mm
    Deskripsi:
    Pahat runcing dengan poros heksagonal 28 mm, self-sharpening
    atribut:
    • Shank Size (mm): 28
    • Shank Shape: Heksagon
Daftar Harga mccb breaker Terbaru October 2026
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
ABB Under Voltage Release for High Performance Circuit BreakerRp1.799.900
ABB Auxiliary Contact for High Performance Circuit BreakerRp469.900
Schneider Electric Moulded Case Circuit Breaker GoPact 400 (MCCB)Rp8.199.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Rp1.299.900
Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)Rp379.900
Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit)Rp1.599.900
Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)Rp899.900
Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Rp1.099.900
Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)Rp13.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait